Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250

  • Mfr # 061H14PPBL

  • Zoro # G5423470


product price: $26.39
/pk 250, $0.11/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
Security Seal Primary Material
Polyethylene
Primary Color
Blue
Useable Length
4 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
061H14PPBL
Zoro #
G5423470
UPC #
-
Country of Origin
Brazil

Dimensions

Useable Length
4 25/32 in
Length
5-1/2
Security Seal Flag Dimensions
19/32 in H x 1 37/64 in W
Thickness
9/64 in
Flag Height
5/8 in
Flag Width
1 9/16 in
Strap Width
1/8 in
Strap Length
4 3/8 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Postal Bags, Distribution Totes, UD and LD Containers, Duty-Free Shops, Baggage Check-In, Drums and Trailer Storage, Asset Protection, Value Transportation, Brand Identification
Security Seal Primary Material
Polyethylene
Primary Color
Blue
Breaking Strength
37 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Primary Application
Tamper Indication, Access Control
Material
Polyethylene
Imprinting
1 Line of 12 Characters
Tearaway Option
Yes
Color
Blue
Barcoding
No
Marking Type
Hot Stamped
Marking Color
Black
ISO 17712 Compliant
Yes
Weather Resistant
Yes
Numbering
Random
Body Coating
Unfinished
Series
Riplock Seals
Seal Security Level
General Security
Lock Material
Plastic
Body Color
Blue
Marking
Consecutive Numbering
Features
100% Recyclable, Easy to Use, Hot-Stamped Serial-Numbers, Manual Opening, No Tools Needed

Description

Primary Application Tamper Indication, Access Control, Pull Rip Stamped Seals, Material Polyethylene, Blue, Length 5-1/2 In., Number of Digits 12, Imprinting 1 Line of 12 Characters, Cable Dia. [delete], Thickness 9/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.