Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Blue, Pk250

  • Mfr # 065N14PPBL

  • Zoro # G5423358


product price: $29.39
/pk 250, $0.12/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
Security Seal Primary Material
Polyethylene
Primary Color
Blue
Useable Length
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065N14PPBL
Zoro #
G5423358
UPC #
-
Country of Origin
Brazil

Dimensions

Useable Length
4 3/8 in
Length
5-1/2
Security Seal Flag Dimensions
9/32 in H x 1 13/16 in W
Thickness
9/64 in
Strap Length
4 3/8 in
Strap Width
1/8 in
Flag Height
5/16 in
Flag Width
1 13/16 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
Security Seal Primary Material
Polyethylene
Primary Color
Blue
Breaking Strength
24 lb
Security Seal Marking Type
Embossed
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Material
Polyethylene
Primary Application
Tamper Indication, Access Control
Imprinting
1 Line of 5 Characters
Tearaway Option
No
Barcoding
No
Color
Blue
Marking Type
Laser Marked
Marking
Consecutive Numbering
ISO 17712 Compliant
Yes
Seal Security Level
General Security
Series
Elckette N Seal
Marking Color
Blue
Weather Resistant
Yes
Body Color
Blue
Body Coating
Unfinished
Features
100% Recyclable, all-purpose seals., Easy to Use, High-Relief Molded Serial-Numbers
Lock Material
Plastic
Numbering
Random

Description

Primary Application Tamper Indication, Access Control, Pull Tight Beaded Molded Seals, Material Polyethylene, Blue, Length 5-1/2 In., Number of Digits 3, Imprinting 1 Line of 5 Characters, Cable Dia. [delete], Thickness 9/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.