Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull-Tight Seals, Green, Unfinished, PK250

  • Mfr # 061RIML128PPGR

  • Zoro # G5423540


product price: $32.19
/pk 250, $0.13/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Cash Transport, Containers, Truck Doors, Bags, Cable Identification
Security Seal Primary Material
Polyethylene
Primary Color
Green
Useable Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
061RIML128PPGR
Zoro #
G5423540
UPC #
-
Country of Origin
Brazil

Dimensions

Useable Length
8 in
Length
8-1/2
Thickness
9/64 in
Security Seal Flag Dimensions
19/32 in H x 1 37/64 in W
Strap Width
1/8 in
Strap Length
8 in
Flag Width
1 9/16 in
Flag Height
5/8 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Cash Transport, Containers, Truck Doors, Bags, Cable Identification
Security Seal Primary Material
Polyethylene
Primary Color
Green
Breaking Strength
44 lb
Security Seal Marking Type
Laser Marked
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering & Barcode
Material
Polyethylene
Barcoding
Yes
Primary Application
Tamper Indication, Access Control
Imprinting
1 Line of 12 Characters
Color
Green
Tearaway Option
Yes
Marking Type
Laser Marked
ISO 17712 Compliant
Yes
Marking
Consecutive Numbering & Barcode
Weather Resistant
Yes
Marking Color
Black
Lock Material
Plastic
Body Color
Green
Series
Riplock Seals
Features
100% Recyclable, Barcode 128, Easy to Use, Errorless Scanning, In-Mold-Label Serial Numbers, Maximizing Identification and Reducing Transcription Errors
Numbering
Random
Seal Security Level
General Security
Body Coating
Unfinished

Description

Primary Application Tamper Indication, Access Control, Pull Rip Barcode Seals, Material Polyethylene, Green, Length 8-1/2 In., Number of Digits 12, Imprinting 1 Line of 12 Characters, Cable Dia. [delete], Thickness 9/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.