Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250

  • Mfr # 060H14PPRD

  • Zoro # G5423610


product price: $30.89
/pk 250, $0.12/ea

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Cash Transport, Containers, Truck Doors, Bags, Cable Identification
Security Seal Primary Material
Polyethylene
Primary Color
Red
Useable Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060H14PPRD
Zoro #
G5423610
UPC #
-
Country of Origin
Brazil

Dimensions

Useable Length
5 1/4 in
Length
5-1/2
Thickness
9/64 in
Security Seal Flag Dimensions
19/32 in H x 1 11/32 in W
Flag Width
1 3/8 in
Flag Height
5/8 in
Strap Length
4 13/16 in
Strap Width
1/8 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Cash Transport, Containers, Truck Doors, Bags, Cable Identification
Security Seal Primary Material
Polyethylene
Primary Color
Red
Breaking Strength
46 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Not Required
Item
Pull-Tight Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Color
Red
Material
Polyethylene
Imprinting
1 Line of 12 Characters
Primary Application
Tamper Indication, Access Control
Barcoding
No
Tearaway Option
No
Marking Type
Hot Stamped
ISO 17712 Compliant
Yes
Body Color
Red
Numbering
Random
Features
100% Recyclable, Easy to Use, Hot-Stamped Serial-Numbers
Body Coating
Unfinished
Weather Resistant
Yes
Seal Security Level
General Security
Series
Pullock Seal
Marking
Consecutive Numbering
Lock Material
Plastic
Marking Color
Black

Description

Primary Application Tamper Indication, Access Control, Pull Tight Stamped Seals, Material Polyethylene, Red, Length 5-1/2 In., Number of Digits 12, Imprinting 1 Line of 12 Characters, Cable Dia. [delete], Thickness 9/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.