Zoro Homepage
This item is Discontinued.
Elc Security Products Pull Tight Stamped Seals 8-1/2" x 9/64", Orange, Pk250 060H21PPOR

Pull Tight Stamped Seals 8-1/2" x 9/64", Orange, Pk250 (Discontinued)

  • Mfr # 060H21PPOR
  • Zoro # G5423671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060H21PPOR
Zoro #
G5423671
UPC #
-
Country of Origin
Brazil

Dimensions

Useable Length
7 47/64 in
Length
8-1/2
Security Seal Flag Dimensions
19/32 in H x 1 11/32 in W
Thickness
9/64 in
Strap Width
1/8 in
Strap Length
7 3/4 in
Flag Height
5/8 in
Flag Width
1 3/8 in

Description

Pull-Tight Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, Strap Length 7 3/4 in, Strap Width 1/8 in, Breaking Strength 46 lb, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.