Zoro Homepage

Wire Loop Molded Seals 6" x 1/16", Blue, Pk250

  • Mfr # 019N16ST3PCBL

  • Zoro # G5423041


product price: $56.49
/pk 250, $0.23/ea
Sold in multiples of 20 for $1,129.80

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Polypropylene
Primary Color
Blue
Useable Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019N16ST3PCBL
Zoro #
G5423041
UPC #
-
Country of Origin
Brazil

Dimensions

Useable Length
6 in
Length
6"
Thickness
1/16 in
Security Seal Flag Dimensions
9/32 in H x 59/64 in W
Wire Length
6 in
Hasp Width
7/8 in
Hasp Length
1 3/16 in

Description

Primary Application Tamper Indication, Access Control, Wire Loop Molded Seals, Material Polypropylene, Blue, Length 6 In., Number of Digits 3, Imprinting 1 Line of 5 Characters, Cable Dia. [delete], Wire Length 6 In., Thickness 1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.