Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Loop Molded Seals 6" x 1/16", Red, Pk250

  • Mfr # 019N16ST3PCRD

  • Zoro # G5423026


product price: $65.69
/pk 250, $0.26/ea
Sold in multiples of 20 for $1,313.80

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Polypropylene
Primary Color
Red
Useable Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019N16ST3PCRD
Zoro #
G5423026
UPC #
-
Country of Origin
Brazil

Dimensions

Useable Length
6 in
Length
6"
Security Seal Flag Dimensions
9/32 in H x 59/64 in W
Wire Length
6 in
Thickness
1/16 in
Hasp Length
1/4 in
Hasp Width
1/4 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
Security Seal Primary Material
Polypropylene
Primary Color
Red
Breaking Strength
63 lb
Security Seal Marking Type
Embossed
Tool Required
Removal
Item
Padlock Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Color
Red
Primary Application
Tamper Indication, Access Control
Imprinting
1 Line of 5 Characters
Barcoding
No
Material
Polypropylene
Tearaway Option
No
Marking Type
Laser Marked
Hasp Material
Stainless Steel
Body Coating
Unfinished
Weather Resistant
Yes
Marking
Consecutive Numbering
Seal Security Level
General Security
Lock Material
Plastic
Marking Color
Red
Features
100% Recyclable, Closed-End Locking System, Long Life span, resistant to errosion, See-through properties
ISO 17712 Compliant
Yes
Numbering
Random
Series
Anchor Seals AWN
Body Color
Red

Description

Primary Application Tamper Indication, Access Control, Wire Loop Molded Seals, Material Polypropylene, Red, Length 6 In., Number of Digits 3, Imprinting 1 Line of 5 Characters, Cable Dia. [delete], Wire Length 6 In., Thickness 1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.