Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Fan/Blower Motor

  • Mfr # EC34W230

  • Zoro # G414603801


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Shaded Pole
HP
34 W
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC34W230
Zoro #
G414603801
UPC #
818508023700
Country of Origin
China

Dimensions

Shaft Length
5/8 in
Shaft Dia.
1/4 in
Lead Length
21 in
Overall Length
4 3/16 in
Length Less Shaft
3 9/16 in
Body Dia.
3 5/16 in

Details

Item
Direct Drive Fan/Blower Motor
Motor Design
Shaded Pole
HP
34 W
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
230V AC
Frame
Unit Bearing
Motor Mounting Type
Hole
Phase
Single
Motor Enclosure Design
Totally Enclosed Air-Over
Mounting Holes
1 BOSS/PE AND OPE 3 HOLES
Motor Shaft Rotation
CCWSE
Full Load Amps
0.8 A
Duty Cycle
Continuous
Motor Application
Direct Drive Fan/Blower
Motor Sub Application
Refrigerator/Freezer
Motor Bearings
Sleeve
No. of Speeds
1
Features
ELCO - Refrigeration Motor, 3.3" Diameter, Shaded Pole, Thermally Protected, Totally Enclosed Air OVER, Class B Insulation, Sleeve Bearing, Shaft with 4 End-Studs, 21-23" Leads with Ring Terminals, One Foot, Front Shroud, 3 Tapped Rear Holes
Voltage Compatibility
230V AC
Stud Quantity
4
Hz
60 Hz
Output Watts
34 W
Motor Mounting Position
All Angle
Ins. Class
B
Weight
5.03 lb
Inverter Rated
No
Motor Service Factor
1
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
No
Motor Frame Material
Aluminum
Motor Thermal Protection
T-Stat

Description

Direct Drive Fan/Blower Motor, Single Phase, Motor Design Shaded Pole, 34 W HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, 0.8 A Full Load Amps, Unit Bearing Frame, Output Watts 34 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Hole, Motor Frame Material Aluminum, Inverter Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.