Zoro Homepage

Direct Drive Fan/Blower Motor

  • Mfr # EC6W115

  • Zoro # G014603737


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Shaded Pole
HP
6 W
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC6W115
Zoro #
G014603737
UPC #
818508023779
Country of Origin
China

Dimensions

Length Less Shaft
2 9/16 in
Overall Length
3 1/16 in
Shaft Dia.
1/4 in
Body Dia.
3 5/16 in
Shaft Length
1/2 in
Lead Length
21 in

Details

Item
Direct Drive Fan/Blower Motor
Motor Design
Shaded Pole
HP
6 W
RPM Range
1,501-1,600
Nameplate RPM
1,550
Voltage
115V AC
Frame
Unit Bearing
Motor Mounting Type
Hole
Phase
Single
Motor Enclosure Design
Totally Enclosed Air-Over
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Motor Thermal Protection
None
Motor Mounting Position
All Angle
Voltage Compatibility
115V AC
Conduit Box Position
No
Output Watts
6 W
Duty Cycle
Continuous
Features
ELCO - Refrigeration Motor, 3.3" Diameter, Shaded Pole, Impedance Protected, Totally Enclosed Air OVER, Class B Insulation, Sleeve Bearing, Shaft with 4 End-Studs, 21-23" Leads with Ring Terminals, One Foot, Front Shroud, 3 Tapped Rear Holes
Motor Service Factor
1
Motor Shaft Rotation
CCWSE
Motor Application
Direct Drive Fan/Blower
Hz
60 Hz
Motor Frame Material
Aluminum
Weight
2.81 lb
Ins. Class
B
Full Load Amps
0.41 A
Motor Bearings
Sleeve
Inverter Rated
No
Motor Sub Application
Refrigerator/Freezer

Description

Direct Drive Fan/Blower Motor, Single Phase, Motor Design Shaded Pole, 6 W HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.41 A Full Load Amps, Unit Bearing Frame, Output Watts 6 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Hole, Motor Frame Material Aluminum, Inverter Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.