Zoro Homepage

0-10V Koto LED Module, 1000lm, 3500

  • Mfr # ELK10DX30

  • Zoro # G116173312


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lumens
1000
Max. Wattage
11.8 W
CRI
95
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK10DX30
Zoro #
G116173312
UPC #
633999218950
Country of Origin
China

Details

Color Temperature
3000K
Lumens
1000
Max. Wattage
11.8 W
CRI
95
Voltage
120-277V
Beam Angle
38°
Lamp Type
LED
Wet Location
cUL Listed w/Wet Location Trim
Damp Location
cUL Listed

Description

Works with 2in, 3in, 4in, and 6in ELCO 0-10V Recessed Housings and Koto Trims


  • Integrated 120-277V (50/60Hz), 0-10V/Triac/ELV dimmable driver
  • Excellent color rendering 95+-CRI
  • Sunset Module ELK10DXSD starts from 3000K and dims to 1800K
  • Works in 2′′, 3′′, 4′′, and 6′′ ELCO 0-10V Housings with KotoTM twist-on trims
  • Energy Star Certified
  • Title 24 JA8-2019 Compliant
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), Snoot (L50), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Covered by U.S. PATENTS and Patents Pending

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.