0-10V Zinnia LED Undercabinet Bar, 5W, 3000K, 450lm, 120V, All White
Mfr # EUM41DXW
Zoro # G816181136
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Watts
5 W
Color Temperature
3000K
Lumens
450
CRI
93+
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EUM41DXW
Zoro #
G816181136
UPC #
-
Country of Origin
China
Details
Watts
5 W
Color Temperature
3000K
Lumens
450
CRI
93+
Finish
White
Voltage
120V
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer daisy chain up to 6. Dimmable ELV, MLV or 0-10V depending on transformer used.
- 0-10V Dimmable
- 120/277V Driver
- Lumens (Wattage): 450 lm (5W), 800 lm (9W), 900 lm (10W), 1350 lm (15W), 1800 lm (20W)
- Polycarbonate diffuser lens to eliminate LED pixelation
- 93+ CRI for extremely accurate color rendering
- CA Title 24, UL Listed, ENERGY STAR, JA8-2016
- 1′′ H x 3 1⁄2′′ W
- Life Span of 50,000 hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.