Zoro Homepage

1 Round Recessed Oak Downlight

  • Mfr # E1L02F27BB

  • Zoro # G204081307


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
600 lm
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1L02F27BB
Zoro #
G204081307
UPC #
633999031955
Country of Origin
China

Details

Voltage
12V AC
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
600 lm
Dimmable
Yes
Housing Finish
Black
CRI
93+
Beam Angle
38°
Max. Fixture Wattage
6.1 W

Description

Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.