
1 Square Recessed Oak Pull Down
Mfr # E1L22F40W
Zoro # G604082102
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V AC
Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
700 lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1L22F40W
Zoro #
G604082102
UPC #
633999043934
Country of Origin
China
Details
Voltage
12V AC
Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
700 lm
Dimmable
Yes
Housing Finish
White
Max. Fixture Wattage
6.1 W
Beam Angle
38°
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.