Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 degrees Koto LED Module Narrow Spot, 850lm, 2700K

  • Mfr # ELK0827-24

  • Zoro # G516173264


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Color Temperature
2700K
CRI
90
Lumens
800
Max. Wattage
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK0827-24
Zoro #
G516173264
UPC #
633999398560
Country of Origin
China

Details

Voltage
24V DC
Color Temperature
2700K
CRI
90
Lumens
800
Max. Wattage
10 W
Lamp Type
LED
Beam Angle
25°, 38°, 60°

Description

Works with 4in Koto 24V DC Recessed Housings and Koto Trims


  • 10W, 800 lm, 24V DC input
  • Integrated 24V DC Dimmable Driver for low voltage and PoE applications
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C)
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), Snoot (L50), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Works in 2′′, 3′′, 4′′, 5 & 6 ELCO Koto DC housings with KotoTM twist-&-lock trims
  • Excellent color rendering 90+-CRI
  • Title 24 JA8-2022 Compliant
  • Meets Energy Star Requirements
  • Covered by U.S. PATENTS and Patents Pending

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.