Zoro Homepage

10 degrees Koto LED Module Narrow Spot, 850lm, 3000K

  • Mfr # ELK0830-24

  • Zoro # G016173337


product price: $82.35
/ea
Free Shipping & Returns

Key Features

CRI
90
Color Temperature
3000K
Voltage
24V DC
Max. Wattage
10 W
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK0830-24
Zoro #
G016173337
UPC #
633999398607
Country of Origin
China

Details

CRI
90
Color Temperature
3000K
Voltage
24V DC
Max. Wattage
10 W
Lumens
800
Beam Angle
25°, 38°, 60°
Lamp Type
LED

Description

Works with 4in Koto 24V DC Recessed Housings and Koto Trims


  • 10W, 800 lm, 24V DC input
  • Integrated 24V DC Dimmable Driver for low voltage and PoE applications
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C)
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), Snoot (L50), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Works in 2′′, 3′′, 4′′, 5 & 6 ELCO Koto DC housings with KotoTM twist-&-lock trims
  • Excellent color rendering 90+-CRI
  • Title 24 JA8-2022 Compliant
  • Meets Energy Star Requirements
  • Covered by U.S. PATENTS and Patents Pending

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.