Zoro Homepage

12 Square Sky Panel

  • Mfr # ELSP2240B

  • Zoro # G704101154


product price: $69.23
/ea

Key Features

Housing Finish
Black
Color temp
4000 K
Lamp Type
LED
Voltage
120V
Lumens
1520 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSP2240B
Zoro #
G704101154
UPC #
633999035113
Country of Origin
China

Details

Housing Finish
Black
Color temp
4000 K
Lamp Type
LED
Voltage
120V
Lumens
1520 lm
Dimmable
Triac/ELV
Fixture Wattage
22 W

Description

Edge-Lit LED Technology with glare control lens for even glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.