Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Round Sky Panel, 5-CCT, 1450lm, Black

  • Mfr # ELSP1248CT5W

  • Zoro # G516227547


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Finish
White
Lumens
4000
CRI
90+
Watts
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSP1248CT5W
Zoro #
G516227547
UPC #
633999441822
Country of Origin
China

Details

Lamp Type
LED
Finish
White
Lumens
4000
CRI
90+
Watts
40 W
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Damp Location
Listed

Description

Designed to be surface-mounted with no additional accessories, recessed with ELSPRM accessory or pendant mounted with ELSPRM + ELSPPD. Edge-Lit LED Technology with glare control lens for even glow.
  • • Fits 3-1/2′′ and 4′′ Octagon and Round Junction Boxes • Switch to desire CCT: 2700K, 3000K, 3500K, 4000K, 5000K • Dimmable to 10% with select dimmers • Edge-lit LED technology with glare control lens • Can be recessed in T-bar/Grid ceilings (ELSPRM junction box required) • IC Rated • Damp Location Rated • ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.