Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Square Sky Panel, 5-CCT, 1450lm, White

  • Mfr # ELSP22CT5B

  • Zoro # G516227707


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Watts
22 W
Lumens
1450
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSP22CT5B
Zoro #
G516227707
UPC #
-
Country of Origin
China

Details

Lamp Type
LED
Watts
22 W
Lumens
1450
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Finish
Black

Description

Edge-Lit LED Technology with glare control lens for even glow.
  • • Fits 3-1/2′′ and 4′′ Octagon and Round Junction Boxes • Fits 4′′ and 6′′ Housings with optional mounting accessories • Dimmable to 10% with select dimmers • 0°C to 50°C operating temperature • Edge-lit LED technology with glare control lens • IC Rated and Wet Location Rated • ETL Listed • JA8 2016-E-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.