Zoro Homepage

12V AC Retrofit Koto LED Module

  • Mfr # ELK0827-12

  • Zoro # G204081840


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
800 lm
Beam Angle
25°, 38°, 60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK0827-12
Zoro #
G204081840
UPC #
633999210824
Country of Origin
China

Details

Voltage
12V AC
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
800 lm
Beam Angle
25°, 38°, 60°
Max. Fixture Wattage
9 W
CRI
90

Description

Works with 3′′ and 4′′ ELCO 12V AC Housings with 3 and 4 KotoTM Trims as a retrofit option

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.