
1in Round Architectural Oak Trimless Downlight, 900lm, 3000K, 38 degrees, Bronze
Mfr # E1AK61F30BZ
Zoro # G416154585
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Lumens
900
Max. Wattage - Recessed Down Light
8 W
Color Temperature
3000K
CRI
93+
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1AK61F30BZ
Zoro #
G416154585
UPC #
-
Country of Origin
China
Details
Lumens
900
Max. Wattage - Recessed Down Light
8 W
Color Temperature
3000K
CRI
93+
Lamp Type
LED
Housing Finish
Bronze
Wet Location
Listed
Beam Angle
38°
Description
Small aperture downlight delivers up to 1000 lumens. More than a traditional 50W MR16 halogen lamp. Beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your projects needs. The patented engine offers auto-release clips that make installation a breeze.
- IC Airtight for use with Direct Contact to insulation
- Trimless Downlight Requires: 1′′ Trimless Spackle Frame (EL01SFR) sold separately
- Works with compatible ceilings up to 11⁄4′′
- Height allows for use in ceilings with under 3′′ depth. Ceiling thickness can be reduced from fixture depth.
- Remodel requires no frame. New construction E1TRL08AJIC frame available
- 38° Standard beam with optional 28° and 50°
- Wet Location Rated
- JA8-2022-E, UL Listed, and Energy Star Qualified
- Life Span 50,000 Hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.