
1in Round Recessed Adjustable Oak Gimbal, 650lm, 3000K, 28 degrees, White
Mfr # E1L32NF30W
Zoro # G116154038
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K
Lumens
650
Voltage
12V AC
Max. Wattage
6.1 W
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1L32NF30W
Zoro #
G116154038
UPC #
633999114023
Country of Origin
China
Details
Color Temperature
3000K
Lumens
650
Voltage
12V AC
Max. Wattage
6.1 W
Finish
White
Dimmable
Yes
Lamp Type
LED
Beam Angle
28°
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer daisy chain up to 6. Dimmable ELV, MLV or 0-10V depending on transformer used.
- Requires 12V AC transformer. Dimmable ELV, MLV or 0-10V depending on transformer used.
- IC for use with direct contact to insulation
- Height allows for use in ceilings with under 4 depth. Ceiling thickness can be reduced from fixture depth.
- Daisy chain up to 6 fixtures with E1LDRV60
- 38° Standard beam with optional 28° and 50°
- Remodel requires no frame. New construction E1LF2 frame available.
- UL Damp Location Rated
- UL Listed, Meets California Title 24 JA8-2016-E and Energy Star standards.
- Life Span 50,000 Hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.