Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in Round Recessed Architectural Oak Downlight, 1000lm, 4000K, 28 degrees, White

  • Mfr # E1AK02NF40W

  • Zoro # G916154054


product price: $78.59
/ea
Free Shipping & Returns

Key Features

CRI
93+
Finish
White
Max. Wattage
8 W
Lumens
1000
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1AK02NF40W
Zoro #
G916154054
UPC #
-
Country of Origin
China

Details

CRI
93+
Finish
White
Max. Wattage
8 W
Lumens
1000
Color Temperature
4000K
Lamp Type
LED
Beam Angle
28°
Wet Location
Listed

Description

Small aperture downlight delivers up to 1000 lumens. More than a traditional 50W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your projects needs. The patented engine offers auto-release clips that make installation a breeze.


  • IC Airtight for use with Direct Contact to insulation
  • Works with compatible ceilings up to 11⁄4′′
  • Height allows for use in ceilings with under 2′′ depth. Ceiling thickness can be reduced from fixture depth.
  • Remodel requires no frame. New construction E1LDWN1 frame available
  • 38° Standard beam with optional 28° and 50°
  • Wet Location Rated for Indoor and Outdoor Use
  • JA8-2022-E, UL Listed, and Energy Star Qualified
  • Life Span 50,000 Hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.