Zoro Homepage

1in Round Recessed Oak Downlight, 675lm, 4000K, 28 degrees, Black

  • Mfr # E1L02NF40BB

  • Zoro # G716153967


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Finish
Black
Voltage
12V AC
CRI
93+
Max. Wattage
6.1 W
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1L02NF40BB
Zoro #
G716153967
UPC #
-
Country of Origin
China

Details

Finish
Black
Voltage
12V AC
CRI
93+
Max. Wattage
6.1 W
Color Temperature
4000K
Lumens
675
Wet Location
UL Listed
Lamp Type
LED
Beam Angle
28°
Dimmable
Yes

Description

Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer daisy chain up to 6. Dimmable ELV, MLV or 0-10V depending on transformer used.


  • Requires 12V AC transformer. Dimmable ELV, MLV or 0-10V depending on transformer used.
  • IC Airtight for use with direct contact to insulation
  • Height allows for use in ceilings with under 3 depth. Ceiling thickness can be reduced from fixture depth.
  • Daisy chain up to 6 fixtures with E1LDRV60
  • 38° Standard beam with optional 28° and 50°
  • Remodel requires no frame. New construction E1LF1 frame available.
  • Wet Location Rated for Indoor and Outdoor Use
  • JA8-2016-E & UL listed.
  • Life Span 50,000 Hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products