Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in Square Pull Down Recessed Architectural Oak Adjustable, 850lm, 2700K, 38 degrees, Black

  • Mfr # E1AK22F27B

  • Zoro # G816153812


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Lumens
850
Finish
Black
Max. Wattage
8 W
Color Temperature
2700K
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1AK22F27B
Zoro #
G816153812
UPC #
633999374687
Country of Origin
China

Details

Lumens
850
Finish
Black
Max. Wattage
8 W
Color Temperature
2700K
CRI
93+
Beam Angle
38°
Damp Location
Listed
Lamp Type
LED

Description

Small aperture downlight delivers up to 900 lumens with 30 degrees adjustability. More than a traditional 50W MR16 halogen lamp. Style options, beam options, and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your projects needs. The patented engine offers auto-release clips that make installation a breeze.


  • IC Airtight for use with Direct Contact to insulation
  • 30° gimbal adjustability
  • Works with compatible ceilings up to 11⁄4′′
  • Height allows for use in ceilings with under 2′′ depth. Ceiling thickness can be reduced from fixture depth.
  • Remodel requires no frame. New construction E1ATB08AJIC frame available
  • 38° Standard beam with optional 28° and 50°
  • Damp Location Rated
  • JA8-2022-E, UL Listed, and Energy Star Qualified
  • Life Span 50,000 Hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.