
1in Trimless Round Recessed Oak Downlight, 625lm, 3000, 50 degrees, White
Mfr # E1L61WF30W
Zoro # G316154258
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Lumens
625
Color Temperature
3000K
Max. Wattage
6.1 W
Voltage
12V AC
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1L61WF30W
Zoro #
G316154258
UPC #
-
Country of Origin
China
Details
Lumens
625
Color Temperature
3000K
Max. Wattage
6.1 W
Voltage
12V AC
Finish
White
CRI
93+
Lamp Type
LED
Wet Location
UL Listed
Dimmable
Yes
Beam Angle
50°
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer daisy chain up to 6. Dimmable ELV, MLV or 0-10V depending on transformer used.
- 1 Trimless Round Recessed OakTM Downlight: 1′′ Trimless Light Engine
- 1 Trimless Spackle Frame, EL01SFR, ordered separately (required)
- Requires 12V AC transformer. Dimmable ELV, MLV or 0-10V depending on transformer used
- IC Airtight for use with direct contact to insulation
- Height allows for use in ceilings with under 3 depth. Ceiling thickness can be reduced from fixture depth
- Daisy chain up to 6 fixtures with E1LDRV60
- 38° Standard beam with optional 28° and 50°
- Remodel requires no frame. New construction requires E2LF2 Frame.
- Wet Location Rated for Indoor and Outdoor use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.