Zoro Homepage

2 Round Adjustable LED Light Engines"

  • Mfr # E218C0627W

  • Zoro # G004081026


product price: $38.59
/ea

Key Features

Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
650 lm
Dimmable
Triac/ELV
Beam Angle
36°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E218C0627W
Zoro #
G004081026
UPC #
633999005031
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
650 lm
Dimmable
Triac/ELV
Beam Angle
36°
Housing Finish
White
Max. Fixture Wattage
9 W
Standards
Suitable for Wet Locations
CRI
93+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.