Zoro Homepage

2 Round LED High-Lumen Reflector Light Engines"

  • Mfr # E210C1827W

  • Zoro # G304080958


product price: $66.99
/ea

Key Features

Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
1000 lm
Housing Finish
White
Beam Angle
36°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E210C1827W
Zoro #
G304080958
UPC #
633999036455
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
1000 lm
Housing Finish
White
Beam Angle
36°
Max. Fixture Wattage
11 W
CRI
93+
Standards
Suitable for Wet Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.