
2 Round Reflector Teak LED Light Engine
Mfr # E2L10F27W
Zoro # G404082029
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
850 - 1100 lm
Beam Angle
38°
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2L10F27W
Zoro #
G404082029
UPC #
633999015498
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
850 - 1100 lm
Beam Angle
38°
Housing Finish
White
CRI
93+
Max. Fixture Wattage
10.5 - 12.5 W
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.