Zoro Homepage

2 Square LED High-Lumen Reflector Light Engine"

  • Mfr # E213C1830W

  • Zoro # G204081154


product price: $70.35
/ea

Key Features

Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1040 lm
Beam Angle
36°
Max. Fixture Wattage
11 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E213C1830W
Zoro #
G204081154
UPC #
633999029112
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1040 lm
Beam Angle
36°
Max. Fixture Wattage
11 W
Housing Finish
White
CRI
93+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.