Zoro Homepage

2 Wire LED Duralight

  • Mfr # EDU2LEDCW

  • Zoro # G104080677


product price: $6.99
/ea
Sold in multiples of 5 for $34.95

Key Features

Voltage
120V
Lamp Type
LED
Fixture Wattage
per ft - 0.96 W
Housing Finish
Cool White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDU2LEDCW
Zoro #
G104080677
UPC #
633999160297
Country of Origin
China

Details

Voltage
120V
Lamp Type
LED
Fixture Wattage
per ft - 0.96 W
Housing Finish
Cool White

Description

The ELCO LIGHTING brand 2 Wire LED DuralightTM is a LED lamp with a fixture wattage of 0.96 W per ft and a voltage of 120V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.