
24V DC 3in Remodel Dedicated LED IC Airtight Housing, lm, K,
Mfr # E24V390RICA
Zoro # G116155936
product price: $24.85
/eaKey Features
Voltage
24V DC
Watts
14 W
Damp Location
Listed
Wet Location
Listed with Shower Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24V390RICA
Zoro #
G116155936
UPC #
-
Country of Origin
China
Details
Voltage
24V DC
Watts
14 W
Damp Location
Listed
Wet Location
Listed with Shower Trims
Description
24V DC 3in remodel dedicated LED housing. Compatible with 24V DC Koto Module.
- Only for use with 24V DC Koto Module
- IC Airtight for direct contact with insulation.
- Flicker Free LED Dimming.
- Simple installation with 24V Wire.
- Trims and module sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.