Zoro Homepage

24V DC 4in New Construction IC Airtight Housing, lm, K,

  • Mfr # E24V490ICA

  • Zoro # G716155909


product price: $41.39
/ea

Key Features

Watts
18W MAX
Voltage
24V DC
Damp Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24V490ICA
Zoro #
G716155909
UPC #
-
Country of Origin
China

Details

Watts
18W MAX
Voltage
24V DC
Damp Location
Listed

Description

24V DC 4in New construction dedicated LED housing. Compatible with 24V DC Koto Module & Koto Trims.


  • Only for use with 24V DC Koto Module
  • IC Airtight for direct contact with insulation, for use in IC and non-IC applications
  • Simple installation with 24V Wire
  • Housing adjusts in frame to accommodate up to 1-1/2 ceiling thickness
  • Meets Title 24 requirements. ENERGY STARĀ® Certified
  • Trims and module sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.