
24V DC 4in Remodel Dedicated LED IC Airtight Housing, lm, K,
Mfr # E24V490RICA
Zoro # G716155947
product price: $30.95
/eaKey Features
Voltage
24V DC
Watts
14 W
Damp Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24V490RICA
Zoro #
G716155947
UPC #
-
Country of Origin
China
Details
Voltage
24V DC
Watts
14 W
Damp Location
Listed
Description
24V DC 4in Remodel dedicated LED housing. Compatible with 24V DC Koto Module & Trims.
- Only for use with 24V DC Koto Module.
- IC Airtight for direct contact with insulation.
- Simple installation with 24V Wire.
- Meets Title 24 requirements. ENERGY STARĀ® Certified.
- Trims and module sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.