Zoro Homepage

24V DC Koto LED Module, 800lm, 3000K

  • Mfr # ELK0827-NSP

  • Zoro # G716173286


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Lumens
850
Voltage
120V
CRI
95
Color Temperature
2700K
Max. Wattage
10.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK0827-NSP
Zoro #
G716173286
UPC #
633999223558
Country of Origin
China

Details

Lumens
850
Voltage
120V
CRI
95
Color Temperature
2700K
Max. Wattage
10.5 W
Wet Location
cUL Listed w/Wet Location Trim
Beam Angle
10°
Damp Location
cUL Listed
Lamp Type
LED

Description

Works with 2in, 3in, 4in & 6in Recessed Housings and Koto Trims


  • Includes 10° lens installed, and field changeable 25° & 38° lens included (for ELK0827-NSP & ELK0830-NSP)
  • Includes 38° lens installed, and field changeable 10° & 25° lens included (for ELK0327 & ELK0330)
  • Integrated 120V dimmable driver Triac/ELV
  • Excellent color rendering 93+-CRI
  • Works in 2′′, 3′′, 4′′ & 6′′ ELCO Housings with KotoTM twist-on trims
  • Energy Star Certified. Title 24 JA8-2019 Compliant
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), Color Shifter (L50), Snoot (L51W, L51B), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Covered by U.S. PATENTS and Patents Pending

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.