Zoro Homepage

2in High Lumen LED Round Elm Downlight, 5-CCT Switch, 1000lm, 15W

  • Mfr # ERT2HL08CT5

  • Zoro # G716182233


product price: $49.15
/ea

Key Features

Lamp Type
LED
Watts
12 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Damp Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT2HL08CT5
Zoro #
G716182233
UPC #
633999206346
Country of Origin
China

Details

Lamp Type
LED
Watts
12 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Voltage
120V
Damp Location
Listed
CRI
90+
Beam Angle
38°
Lumens
850

Description

Energy-efficient Elm System LED Downlights featuring 5-CCT Switch to choose desired color temperature 2700K-5000K, and maximum flexibility by mix-&-matching any round or square trim sold separately with desire reflector or baffle finish sold separately to complete the assembly. Designed to be installed without the need for a housing.


  • Mix-&-Match Choosing Between Baffle or Reflector and FlexaTM Round or Square Trim (Sold separately)
  • Baffle, Reflector, and Trims available in White, Black, Haze & Bronze color finishes (Sold separately)
  • Compatible with Universal Frame only
  • IC Rated for Direct Connect with Insulation
  • 120V
  • 5-CCT Switch
  • CRI 90+
  • ETL listed
  • Triac/ELV Dimmable (dims to 10% on most dimmers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.