2in Koto Architectural Maximum Adjustability High Lumen IC Airtight Housing, 18.9W, Triac/ELV

  • Mfr # E2LK94ICA

  • Zoro # G916155143


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Lumens
1650 (ELK21) - 1950 (ELK24)
Voltage - Recessed Down Light
120V
Max. Wattage - Recessed Down Light
18.9 W
Lamp Type
LED
Damp Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2LK94ICA
Zoro #
G916155143
UPC #
-
Country of Origin
China

Details

Lumens
1650 (ELK21) - 1950 (ELK24)
Voltage - Recessed Down Light
120V
Max. Wattage - Recessed Down Light
18.9 W
Lamp Type
LED
Damp Location
Listed

Description

Koto Architectural Housing: 120/277V 0-10V/Triac/ELV or 120V Triac/ELV, and ICALWN Lutron Athena Wireless Node with optional Emergency Battery Backup. Must be used with Koto Architectural LED Light Engines ELK21 and ELK24 Series. Lumen output based on module.


  • IC Airtight for direct contact with insulation.
  • Easy-to-Remove driver.
  • MAX. 35° adjustability.
  • Optional 90 minutes, 120/277 VAC, 60Hz, Emergency Backup.
  • Flicker-Free Dimming.
  • USA designed and assembled.
  • Limited 5 year warranty.
  • For use with ELCO KotoTM Architectural LED Light Engines (ELK21 and ELK24 Series).
  • Optional Accesory: 2′′ KotoTM Housing Ceiling Extension Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.