Zoro Homepage

2in Koto Sylo Direct Mount, 750lm, 3500K, Silver

  • Mfr # E25DS-0735

  • Zoro # G616155979


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3500K
Finish
Silver
Voltage
120V
Lamp Type
LED
Watts
10.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25DS-0735
Zoro #
G616155979
UPC #
-
Country of Origin
China

Details

Color Temperature
3500K
Finish
Silver
Voltage
120V
Lamp Type
LED
Watts
10.5 W
Beam Angle
38°
Damp Location
cUL Listed
CRI
95
Lumens
750

Description

Works with Koto Standard LED Module


  • Modern Die-Cast aluminum fixture for easy maintenance and upgrades
  • Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
  • Directly mounts into ceiling (Up to 1.5′′ ceiling thickness)
  • Optional mounting plate (E1LF1)
  • Sunset option dims from 3000K to 1800K
  • Human Centric option dims from 4000K to 2200K
  • Title 24 JA8-2019 & Energy Star Compliant
  • Life span of 50,000 hours L70
  • 120V Triac/ELV with standard module options (-03, -07, -08, -09, -10, -11, -13 series) 120/277V, 0-10V/Triac/ELV with DX module (-10DX series)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.