
2in Koto Sylo Direct Mount, 750lm, 3500K, White
Mfr # E25DW-0735
Zoro # G416155957
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color Temperature
3500K
Watts
10.5 W
Finish
White
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25DW-0735
Zoro #
G416155957
UPC #
-
Country of Origin
China
Details
Voltage
120V
Color Temperature
3500K
Watts
10.5 W
Finish
White
Lamp Type
LED
Lumens
750
Beam Angle
38°
Damp Location
cUL Listed
CRI
95
Description
Works with Koto Standard LED Module
- Modern Die-Cast aluminum fixture for easy maintenance and upgrades
- Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
- Directly mounts into ceiling (Up to 1.5′′ ceiling thickness)
- Optional mounting plate (E1LF1)
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- Title 24 JA8-2019 & Energy Star Compliant
- Life span of 50,000 hours L70
- 120V Triac/ELV with standard module options (-03, -07, -08, -09, -10, -11, -13 series) 120/277V, 0-10V/Triac/ELV with DX module (-10DX series)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.