Shop ELCO LIGHTING
See all product information
Create Account
2in Koto Sylo Pendant, 750lm, 3000K, Black
Mfr # E25PB-0730
Zoro # G316227549
product price:
$
122.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Voltage
120V
Finish
Black
CRI
95
Color Temperature
3000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E25PB-0730
- Zoro #
- G316227549
- UPC #
- -
- Country of Origin
- China
Details
- Lamp Type
- LED
- Voltage
- 120V
- Finish
- Black
- CRI
- 95
- Color Temperature
- 3000K
- Watts
- 10.5 W
- Lumens
- 750
- Beam Angle
- 38°
Description
Works with Koto Standard LED Module
- Modern Die-Cast aluminum fixture for easy maintenance and upgrades
- Available with 120′′ Field Cuttable Cable or Stems (12, 24, 36, 48, 60, 72 and 84)
- Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- Energy Star Certified. Title 24 JA8-2022 Compliant
- Life span of 50,000 hours L70
- 120V Triac/ELV with standard module options (-03, -07, -08, -09, -10, -11, -13 series) 120/277V, 0-10V/Triac/ELV with DX module (-10DX series)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.