
2in Koto Sylo Surface Mount, 5-CCT, 1000lm, Black
Mfr # E25FB-10CT5
Zoro # G516227653
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Watts
12.5 W
CRI
95
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Finish
Black
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25FB-10CT5
Zoro #
G516227653
UPC #
-
Country of Origin
China
Details
Watts
12.5 W
CRI
95
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Finish
Black
Lamp Type
LED
Lumens
1000
Beam Angle
38°
Voltage
120V
Damp Location
cUL Listed
Description
Works with Koto Standard LED Module
- Modern Die-Cast aluminum fixture for easy maintenance and upgrades
- Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90o lenses available
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- Energy Star Certified. Title 24 JA8-2022 Compliant
- Life span of 50,000 hours L70
- 120V Triac/ELV with standard module options (-03, -07, -08, -09, -10, -11, -13 series) 120/277V, 0-10V/Triac/ELV with DX module (-10DX series)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.