Shop ELCO LIGHTING
See all product information
Create Account
2in Koto Sylo Track Head, 1150lm, 2700K, White
Mfr # E25TW-1127
Zoro # G416155049
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
2700K
Max. Wattage - Track Lighting Head
12.5 W
Finish
White
Lamp Type
LED
CRI
95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E25TW-1127
- Zoro #
- G416155049
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 2700K
- Max. Wattage - Track Lighting Head
- 12.5 W
- Finish
- White
- Lamp Type
- LED
- CRI
- 95
- Voltage
- 120V
- Lumens
- 1150
- Beam Angle
- 38°
Description
Works with Koto Standard LED Module
- Modern Die-Cast aluminum fixture for easy maintenance and upgrades
- Standard Fixtures or Fixtures with Stems (12)-available
- Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
- Works with Single and Two Circuit Track
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- 90° tilt, 358° rotation
- Energy Star Certified. Title 24 JA8-2022 Compliant
- Life span of 50,000 hours L70