
2in Koto Sylo Track Head, 5-CCT, 1000lm, Bronze
Mfr # E25TBZ-10CT5
Zoro # G316154951
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage - Track Lighting Head
12.5 W
Voltage
120V
Beam Angle
38°
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25TBZ-10CT5
Zoro #
G316154951
UPC #
-
Country of Origin
China
Details
Max. Wattage - Track Lighting Head
12.5 W
Voltage
120V
Beam Angle
38°
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Finish
Bronze
CRI
95
Lumens
1000
Description
Works with Koto Standard LED Module
- Modern Die-Cast aluminum fixture for easy maintenance and upgrades
- Standard Fixtures or Fixtures with Stems (12)-available
- Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
- Works with Single and Two Circuit Track
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- 90° tilt, 358° rotation
- Energy Star Certified. Title 24 JA8-2022 Compliant
- Life span of 50,000 hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.