Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in Koto Sylo Track Head, 750lm, 2400K, White

  • Mfr # E25TW-0724

  • Zoro # G016154886


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Voltage
120V
Max. Wattage - Track Lighting Head
10.5 W
Lumens
750
Beam Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25TW-0724
Zoro #
G016154886
UPC #
-
Country of Origin
China

Details

Finish
White
Voltage
120V
Max. Wattage - Track Lighting Head
10.5 W
Lumens
750
Beam Angle
38°
Color Temperature
2400K
CRI
95
Lamp Type
LED

Description

Works with Koto Standard LED Module


  • Modern Die-Cast aluminum fixture for easy maintenance and upgrades
  • Standard Fixtures or Fixtures with Stems (12)-available
  • Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
  • Works with Single and Two Circuit Track
  • Sunset option dims from 3000K to 1800K
  • Human Centric option dims from 4000K to 2200K
  • 90° tilt, 358° rotation
  • Energy Star Certified. Title 24 JA8-2022 Compliant
  • Life span of 50,000 hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.