
2in Koto Sylo Track Head, 750lm, 2700K, Bronze
Mfr # E25TBZ-0727
Zoro # G216154907
product price: $106.99
/ea
Free Shipping & Returns
Key Features
CRI
95
Color Temperature
2700K
Max. Wattage - Track Lighting Head
10.5 W
Lumens
750
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25TBZ-0727
Zoro #
G216154907
UPC #
-
Country of Origin
China
Details
CRI
95
Color Temperature
2700K
Max. Wattage - Track Lighting Head
10.5 W
Lumens
750
Lamp Type
LED
Voltage
120V
Beam Angle
38°
Finish
Bronze
Description
Works with Koto Standard LED Module
- Modern Die-Cast aluminum fixture for easy maintenance and upgrades
- Standard Fixtures or Fixtures with Stems (12)-available
- Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
- Works with Single and Two Circuit Track
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- 90° tilt, 358° rotation
- Energy Star Certified. Title 24 JA8-2022 Compliant
- Life span of 50,000 hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.