
2in Koto Sylo Wall Mount, 1350/1350lm, Black
Mfr # E25AB13-1327
Zoro # G016154848
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
12.5 W
Finish
Black
CRI
95
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25AB13-1327
Zoro #
G016154848
UPC #
-
Country of Origin
China
Details
Voltage
120V
Watts
12.5 W
Lumens
1350/1350
Finish
Black
CRI
95
Lamp Type
LED
Color Temperature
2700K/2700K
Wet Location
cUL Listed
Beam Angle
38°
Description
Works with Koto Standard LED Module
- Modern Die-Cast aluminum wall mount fixture
- Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, and 90° lenses available
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- Title 24 JA8-2022 Compliant
- Life span of 50,000 hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.