
2in Koto Sylo Wall Mount Downlight, 750lm, 2700K, Black
Mfr # E25NYB-0727
Zoro # G316154852
product price: $142.99
/ea
Free Shipping & Returns
Key Features
CRI
95
Color Temperature
2700K
Lumens
750
Finish
Black
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25NYB-0727
Zoro #
G316154852
UPC #
-
Country of Origin
China
Details
CRI
95
Color Temperature
2700K
Lumens
750
Finish
Black
Lamp Type
LED
Watts
10.5 W
Voltage
120V
Wet Location
cUL Listed
Beam Angle
38°
Description
Works with Koto Standard LED Module
- Modern Die-Cast aluminum wall mount fixture
- Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- Title 24 JA8-2022 Compliant
- Life span of 50,000 hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.