Zoro Homepage

2in LED Round Elm Downlight, 5-CCT Switch, 600lm, 8W

  • Mfr # ERT2HL10CT5

  • Zoro # G116182239


product price: $59.39
/ea

Key Features

Watts
15 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
Damp Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT2HL10CT5
Zoro #
G116182239
UPC #
633999212668
Country of Origin
China

Details

Watts
15 W
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Voltage
120V
Damp Location
Listed
Beam Angle
38°
Lumens
1000
CRI
90+

Description

Energy-efficient Elm System LED Downlights featuring 5-CCT Switch to choose desired color temperature 2700K-5000K, and maximum flexibility by mix-&-matching any round or square trim sold separately with desire reflector or baffle finish sold separately to complete the assembly. Designed to be installed without the need for a housing.


  • Mix-&-Match Choosing Between Baffle or Reflector and FlexaTM Round or Square Trim (Sold separately)
  • Baffle, Reflector, and Trims available in White, Black, Haze & Bronze color finishes (Sold separately)
  • Compatible with Universal Frame only
  • IC Rated for Direct Connect with Insulation
  • 120V
  • 5-CCT Switch
  • CRI 90+
  • ETL listed
  • Triac/ELV Dimmable (dims to 10% on most dimmers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.