
2in Low Voltage Koto Sylo Monopoint, 800lm, 3000K, 9W, Black
Mfr # E25MB-0812A30
Zoro # G716173255
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Lumens
800
Voltage
12V AC
Color Temperature
3000K
CRI
90
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25MB-0812A30
Zoro #
G716173255
UPC #
-
Country of Origin
China
Details
Lumens
800
Voltage
12V AC
Color Temperature
3000K
CRI
90
Finish
Black
Max. Wattage
9 W
Beam Angle
25°, 38°, 60°
Lamp Type
LED
Description
Works with 12V AC and 24V DC Koto LED Module
- Modern Die-Cast aluminum fixture for easy maintenance and upgrades
- Available with 120′′ Field Cuttable Cable or Stems (12, 24, 36, 48, 60, 72 and 84)
- Includes Standard 38o lens, with 25o and 60o lenses. Optional Lens: 18° (EP731C), 90° (EP739C)
- Low Voltage fixtures (24V DC and 12V AC options)
- Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
- Sunset option dims from 3000K to 1800K
- Energy Star Compliant. Title 24 JA8-2022 Compliant
- Life span of 50,000 hours L70
- Sunset with 12V AC LED Module only (12A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.