
2in Round Reflector Teak LED Light Engine, 850 - 1100lm, 4000K, Black with White Trim
Mfr # E2L10F40B
Zoro # G716154612
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Lumens
850 - 1100
Lamp Type
LED
Color Temperature
4000K
Max. Wattage - Recessed Down Light
10.5 - 12.5 W
Housing Finish
Black with White Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2L10F40B
Zoro #
G716154612
UPC #
-
Country of Origin
China
Details
Lumens
850 - 1100
Lamp Type
LED
Color Temperature
4000K
Max. Wattage - Recessed Down Light
10.5 - 12.5 W
Housing Finish
Black with White Trim
CRI
93+
Wet Location
Listed
Beam Angle
38°
Description
The Teak LED light engine is an IC Rated diecast construction specification grade 2in LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your projects needs. The patented engine offers auto release clips that make installation a breeze.
- Dimmable ELV, Triac or 0-10V depending on driver used.
- Same LED light engine for 850 and 1100 lumens (see housings)
- cUL Listed for Direct Contact with insulation
- Works with compatible ceilings up to 11⁄4′′
- Height allows for use in ceilings with under 5 depth. Ceiling thickness can be reduced from fixture depth.
- 38° Standard beam with optional 28° and 60°
- Wet Location Rated for Indoor and Outdoor Use
- JA8-2016-E, cUL, and Energy Star Qualified
- Life Span 50,000 Hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.