Zoro Homepage

2in Square Baffle Teak LED Light Engine, 850 - 1100lm, 3000K, Black

  • Mfr # E2L15F30BB

  • Zoro # G616181114


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Watts
10.5 - 12.5 W
Color Temperature
3000K
Finish
Black
Lamp Type
LED
Lumens
850 - 1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2L15F30BB
Zoro #
G616181114
UPC #
-
Country of Origin
China

Details

Watts
10.5 - 12.5 W
Color Temperature
3000K
Finish
Black
Lamp Type
LED
Lumens
850 - 1100
Beam Angle
38°
Wet Location
Listed
CRI
93+

Description

The Teak LED light engine is an IC Rated diecast construction specification grade 2in LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your projects needs. The patented engine offers auto release clips that make installation a breeze.


  • Dimmable ELV, Triac or 0-10V depending on driver used.
  • Same LED light engine for 850 and 1100 lumens (see housings)
  • cUL Listed for Direct Contact with insulation
  • Works with compatible ceilings up to 11⁄4′′
  • Height allows for use in ceilings with under 5 depth. Ceiling thickness can be reduced from fixture depth.
  • 38° Standard beam with optional 28° and 60°
  • Wet Location Rated for Indoor and Outdoor Use
  • JA8-2016-E, cUL, and Energy Star Qualified
  • Life Span 50,000 Hours L70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.